Slack Pulling 33-10-004 Grip

Item #: 0024564

Cat #: 31026

UPC: 783310310266

$ 113.22 EA
Company wide:
0 in stock
Slack Pulling 33-10-004 Grip

Overview

Slack Pulling 33-10-004 Grip

Use to pull in: conduit or tray, Type of pulls: medium-duty, Type of grip: double weave galvanized steel mesh with flexible pulling eye, Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force

Also known as: 783310310266, 31026, GRE31026

Specifications

Length: 12 in
Material: Steel
Diameter Range: 1.000 - 1.240 in
Length: 12 in
Diameter Range: 1.000 - 1.240 in
Material: Steel