JUNIOR PULLING 33-05-006 GRIP

Item #: 0024553

Cat #: 30594

UPC: 783310305941

$ 77.48 EA
Company wide:
0 in stock
Junior Basket-Type Pulling Grip for Cable Diameter 1.0" - 1.24" (25.4 mm - 31.5 mm). Use to pull in conduit or tray. Single weave galvanized steel mesh with flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Overview

Junior Basket-Type Pulling Grip for Cable Diameter 1.0" - 1.24" (25.4 mm - 31.5 mm). Use to pull in conduit or tray. Single weave galvanized steel mesh with flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Also known as: 783310305941, 30594, GRE30594

Specifications

Color: Silver
Color: Silver