Pulling Grip, 10", Type: Flexible Eye, Diameter: 0.75 to 0.99", Steel

Item #: 0024552

Cat #: 30592

UPC: 783310305927

$ 73.84 EA
Company wide:
0 in stock
Pulling Grip, Flexible Eye, Single Weave, Galvanized Steel Mesh, Cable Diameter Range: 0.75 Inch - 0.99 Inch, Mesh Length: 10 Inch.

Overview

Pulling Grip, Flexible Eye, Single Weave, Galvanized Steel Mesh, Cable Diameter Range: 0.75 Inch - 0.99 Inch, Mesh Length: 10 Inch.

Use to pull in: conduit or tray

Type of pulls: building wire manually

Type of grip: single weave galvanized steel mesh with flexible pulling eye

Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force

Also known as: 783310305927, 30592, GRE30592

Specifications

Material: Steel
Length: 10 in
Material: Steel
Length: 10 in