Pulling Grip, 10", Type: Flexible Eye, Diameter: 0.62 to 0.74", Steel

Item #: 0024551

Cat #: 30590

UPC: 783310305903

$ 66.29 EA
Company wide:
0 in stock
Pulling Grip, Flexible Eye, Single Weave, Galvanized Steel Mesh, Cable Diameter Range: 0.62 Inch - 0.74 Inch, Mesh Length: 10 Inch.

Overview

Pulling Grip, Flexible Eye, Single Weave, Galvanized Steel Mesh, Cable Diameter Range: 0.62 Inch - 0.74 Inch, Mesh Length: 10 Inch.

Use to pull in: conduit or tray, Type of pulls: building wire manually, Type of grip: single weave galvanized steel mesh with flexible pulling eye, Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force

Also known as: 783310305903, 30590, GRE30590

Specifications

Material: Steel
Length: 10 in
Material: Steel
Length: 10 in