JUNIOR PULLING 33-05-002 GRIP

Item #: 0024549

Cat #: 30586

UPC: 783310305866

$ 55.66 EA
Company wide:
0 in stock
Documents & Guides
Junior Basket-Type Pulling Grip for Cable Diameter .37" - .49" (9.2 mm - 12.6 mm). Use to pull in conduit or tray. Single weave galvanized steel mesh with flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Overview

Junior Basket-Type Pulling Grip for Cable Diameter .37" - .49" (9.2 mm - 12.6 mm). Use to pull in conduit or tray. Single weave galvanized steel mesh with flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Use to pull in: conduit or tray, Type of pulls: building wire manually, Type of grip: single weave galvanized steel mesh with flexible pulling eye, Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force

Also known as: 783310305866, 30586, GRE30586

Specifications

Length: 7 in
Material: Steel
Length: 7 in
Material: Steel