CNST WEAVE PULL 33-04-1092 GRIP

Item #: 0024545

Cat #: 30578

UPC: 783310305781

$ 270.14 EA
Company wide:
0 in stock
T-Basket Type Pulling Grip for Cable Diameter 1.0" - 1.49" (25.4 mm - 38.0 mm). Use to pull in conduit or tray. Medium-duty pulls. 9" (228.6 mm) eye length. Mesh length 36" (914.4 mm). Double weave galvanized steel mesh with flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Overview

T-Basket Type Pulling Grip for Cable Diameter 1.0" - 1.49" (25.4 mm - 38.0 mm). Use to pull in conduit or tray. Medium-duty pulls. 9" (228.6 mm) eye length. Mesh length 36" (914.4 mm). Double weave galvanized steel mesh with flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Also known as: 783310305781, 30578, GRE30578

Specifications

No Specifications Available