Enclosure, NEMA 4x, Hinge Cover, 30" x 30" x 8"

Item #: 0024529

Cat #: WS303008SS

UPC: 783510131159

$ 4368.74 EA
Company wide:
7 in stock
Enclosure, Watershed, NEMA 4x, Hinge Cover with Quarter Turn Latch, Wall Mount, 30 x 30 x 8 Inch, Stainless Steel

Overview

Enclosure, Watershed, NEMA 4x, Hinge Cover with Quarter Turn Latch, Wall Mount, 30 x 30 x 8 Inch, Stainless Steel

Specifically designed for use in sanitary washdown production environments, particularly food and beverage manufacturing. Hoffman WATERSHED Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.

Also known as: 783510131159, WS303008SS, HOFWS303008SS

Features & Benefits

  • Seams continuously welded and ground smooth
  • Smooth Type 304 stainless steel lift-off bullet-style hinges
  • Hinges are shielded by door
  • Hinged side of door has provisions to allow direct flushing of hinge area
  • 20-degree sloped top facilitates runoff of water and cleaning solutions and prohibits the placement of objects on the top of the enclosure
  • 97-degree door opening
  • Door edges are sloped 20-degrees at top and bottom edges to facilitate runoff
  • Slanted flange trough collar prohibits pooling of fluids along the top edge of the enclosure opening
  • Stainless steel quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 30 in
Height: 30 in
Depth: 8 in
Material: Stainless Steel 304
Finish: Brushed #4
Weight: 75.400 lb
IP/NEMA Rating: IP66, NEMA 4X
Height: 30 in
Material: Stainless Steel 304
Weight: 75.400 lb
Width: 30 in
Depth: 8 in
Finish: Brushed #4