3/4" Cord Connector, Low-Profile, 0.200-0.472"

Item #: 0024513

Cat #: LPCG754BL

UPC: 018997074553

$ 4.76 EA
Company wide:
14 in stock
Trade/Hub Size: 3/4 Inch, Straight Male Low-Profile Cord Connector, Strain Relief, NPT, Cord Range: 0.200 Inch - 0.472 Inch, Non-Metallic

Overview

Trade/Hub Size: 3/4 Inch, Straight Male Low-Profile Cord Connector, Strain Relief, NPT, Cord Range: 0.200 Inch - 0.472 Inch, Non-Metallic

Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight seal.

Also known as: 018997074553, LPCG754BL, ARLLPCG754BL

Specifications

Diameter: 3/4 in
Diameter Range: 0.200 - 0.472 in
Diameter: 3/4 in
Diameter Range: 0.200 - 0.472 in