PVC Plug, 3"

Item #: 0024453

Cat #: 30978G

UPC: 783310309789

$ 172.23 EA
Company wide:
0 in stock
Documents & Guides
Gre 3-0978 3-in Pvc Plug

Overview

Gre 3-0978 3-in Pvc Plug
Also known as: 783310309789, 30978G, GRE30978

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC