Conduit Die, 4"

Item #: 0024432

Cat #: 2983AV

UPC: 783310046547

$ 435.82 EA
Company wide:
0 in stock
Documents & Guides
Conduit Knockout Die, Diameter: 4", Conduit Size: 4".

Overview

Conduit Knockout Die, Diameter: 4", Conduit Size: 4".

Made in the USA 4" Conduit Size Die 4-1/2" (115.4 mm) Actual Hole Size Alignment Markings improve punching accuracy and productivity when making holes. Punches and dies are marked with catalog numbers and sizes for quick part identification.

Also known as: 783310046547, 2983AV, GRE2983AV

Specifications

Type: Knockout Punch Die
Diameter: 4 1/2 in
Type: Knockout Punch Die
Diameter: 4 1/2 in