Die-rd 3.500 (102,7) Conduit (741)

Item #: 0024430

Cat #: 2981AV

UPC: 783310046523

$ 344.96 EA
Company wide:
0 in stock
Documents & Guides
3.500 (102,7) Round Conduit Die, Replacement Die 3-1/2" Conduit, 4" (102.7 mm) Actual Hole Size

Overview

3.500 (102,7) Round Conduit Die, Replacement Die 3-1/2" Conduit, 4" (102.7 mm) Actual Hole Size

Made in the USA Replacement Die 3-1/2" Conduit, 4" (102.7 mm) Actual Hole Size Alignment Markings improve punching accuracy and productivity when making holes. Punches and dies are marked with catalog numbers and sizes for quick part identification.

Also known as: 783310046523, 2981AV, GRE2981AV

Features & Benefits

  • Available sized from 6x6 (152x152mm) to 30x24 (762x610mm)
  • All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States
  • Enclosures are maintenance free and corrosion resistant
  • Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP)
  • VJ enclosures feature raised overlapping cover that offers increased internal space for components. This RVJ Raised Opaque Cover Type 4X, RVJ1210HWPL2 item measures 13.32x11.32x5.60 with a material Fiberglass color Lt Gray.
  • Molded mounting flanges and cover corner ribs increase enclosure strength
  • Enclosures can be modified to customer specifications

Specifications

No Specifications Available