ETN DH262UWK

Item #: 0024416

Cat #: DH262UWK

UPC: 786685940915

$ 4452.21 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
C-H DH262UWK 60A 2P HD SS

Overview

C-H DH262UWK 60A 2P HD SS
Also known as: 786685940915, DH262UWK, CUTDH262UWK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 2
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 600
Material: Stainless Steel
Amps: 60