ETN DH261UWK

Item #: 0024415

Cat #: DH261UWK

UPC: 786685940823

$ 3605.49 EA
Company wide:
0 in stock
C-H DH261UWK 30A 2P HD SS

Overview

C-H DH261UWK 30A 2P HD SS
Also known as: 786685940823, DH261UWK, CUTDH261UWK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 2
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 600
Amps: 30
Volts AC: 600