PUNCH UNIT-CONNECTOR 15 PIN (231)

Item #: 0024411

Cat #: 231

UPC: 783310344377

$ 1378.81 EA
Company wide:
0 in stock
15 Pin Punch unit - connector. Drill only one 7/16" (11.1 mm) pilot hole (use with Kwik Stepper« step bits.) Fast, accurate panel punching with no sawing or filing required. Universal size punches for front or back mount of TRW Cinch and ITT Cannon-type or equivalent connectors in 9, 15, 25, 37 or 50-pin configurations. U.S. Patent No. 4,899,447.

Overview

15 Pin Punch unit - connector. Drill only one 7/16" (11.1 mm) pilot hole (use with Kwik Stepper« step bits.) Fast, accurate panel punching with no sawing or filing required. Universal size punches for front or back mount of TRW Cinch and ITT Cannon-type or equivalent connectors in 9, 15, 25, 37 or 50-pin configurations. U.S. Patent No. 4,899,447.
Also known as: 783310344377, 231, GRE231

Specifications

No Specifications Available