Voltage Tester

Item #: 0024398

Cat #: 2010

UPC: 783310344704

Call for price
Company wide:
0 in stock
Documents & Guides
Voltage TesterVoltage Tester, Indicator, Non-Contact, Maximum Rating: 1000V AC, Features: Visual & Audible Feedback, Adjustable Sensitivity & Identifies Hot Conductors, Includes: 9V Battery

Overview

Voltage TesterVoltage Tester, Indicator, Non-Contact, Maximum Rating: 1000V AC, Features: Visual & Audible Feedback, Adjustable Sensitivity & Identifies Hot Conductors, Includes: 9V Battery

Bright LED and audible alarm if voltage is present Fast, easy, non-contact voltage detection Adjustable sensitivity Identifies hot and neutral conductors Checks individual breakers for power Accessories included: (1) 9V battery Lifetime Limited Warranty

Also known as: 783310344704, 2010, GRE2010, Voltage Tick

Specifications

Type: Voltage Tester
Volts AC: 1kV
Type: Voltage Tester
Volts AC: 1kV