Slug-Splitter Draw Stud

Item #: 0024389

Cat #: 29452

UPC: 783310294528

$ 105.37 EA
Company wide:
2 in stock
Documents & Guides
Draw Stud for Slug-Splitter Punches, Length: 5-1/2", Diameter: 3/4"

Overview

Draw Stud for Slug-Splitter Punches, Length: 5-1/2", Diameter: 3/4"

3/4 x 5-1/2 Draw Stud

Also known as: 783310294528, 29452, GRE29452

Specifications

Diameter: 3/4 in
Width: 3/4 in
Type: Draw Stud
Length: 5 1/2 in
Diameter: 3/4 in
Type: Draw Stud
Width: 3/4 in
Length: 5 1/2 in