150W HPS HID Lamp, 21K

Item #: 0024350

Cat #: S3129

UPC: 045923031298

Company wide:
0 in stock
150 Watt; High Pressure Sodium HID; Medium Base; ED17; Clear; 22 CRI; 2100K

Overview

150 Watt; High Pressure Sodium HID; Medium Base; ED17; Clear; 22 CRI; 2100K
Also known as: 045923031298, S3129, SATS3129

Specifications

Color: Clear
Color Temperature: 2100 (Warm White)
Base: Medium Screw (E26)
Lumens: 16000
Wattage: 150
Shape: ED17 (Elliptical Dimple)
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Color: Clear
Base: Medium Screw (E26)
Wattage: 150
Color Rendering Index (CRI): 22
Dimmable: No
Color Temperature: 2100 (Warm White)
Lumens: 16000
Shape: ED17 (Elliptical Dimple)
Light Technology: HID