Adapter Cone

Item #: 0024345

Cat #: 25645

UPC: 783310256458

$ 44.53 EA
Company wide:
0 in stock
Documents & Guides
Adapter Cone, Conduit Diameter: 3" - 4"

Overview

Adapter Cone, Conduit Diameter: 3" - 4"

3 to 4 Cone adapter

Also known as: 783310256458, 25645, GRE25645

Specifications

Type: Adapter
Diameter: 3 in, 3 1/2 in, 4 in
Type: Adapter
Diameter: 3 in, 3 1/2 in, 4 in