Replacement Conduit Punch, 1"

Item #: 0024342

Cat #: 24823

UPC: 783310248231

$ 54.25 EA
Company wide:
4 in stock
Documents & Guides
1" Replacement Conduit Punch, Compatible With: Greenlee 710 Stud Punch

Overview

1" Replacement Conduit Punch, Compatible With: Greenlee 710 Stud Punch

1.000 Round conduit punch

Also known as: 783310248231, 24823, GRE24823

Specifications

Length: 1 in
Type: Stud Punch
Length: 1 in
Type: Stud Punch