HORIZONTAL BEND AL 18INW 90 DEGREE 12IN RADIUS

Item #: 0024303

Cat #: 7A1890HB12

UPC: 781011233020

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLINE 7A-18-90HB12 HZ 90 ELB

Overview

BLINE 7A-18-90HB12 HZ 90 ELB
Also known as: 781011233020, 7A1890HB12, BLI7A1890HB12

Specifications

Material: Aluminum
Angle: 90°
Material: Aluminum
Angle: 90°