Conduit Cutter

Item #: 0024277

Cat #: 1940

UPC: 783310349532

Company wide:
0 in stock
Documents & Guides
Flex Splitter® Flexible Metal Conduit Cutter, Capacity: 14/2 - 10/4 BX 3/8

Overview

Flex Splitter® Flexible Metal Conduit Cutter, Capacity: 14/2 - 10/4 BX 3/8
Also known as: 783310349532, 1940, GRE1940, roto splitter

Specifications

Gauge: 10 AWG, 12 AWG, 14 AWG
Type: Cutter
Gauge: 10 AWG, 12 AWG, 14 AWG
Type: Cutter