Offset Bender, 1/2" EMT

Item #: 0024245

Cat #: 1810

UPC: 783310138150

$ 320.00 EA
Company wide:
2 in stock
Documents & Guides
Offset Bender, Capacity: 1/2" EMT, Weight: 875lbs

Overview

Offset Bender, Capacity: 1/2" EMT, Weight: 875lbs

Bends offsets in one easy operation. Insert conduit, depress handle, release and remove conduit Makes identical offsets every time for wall mounted boxes with exposed conduit Creates offset that matches the knockout in box Maximum offset of 0.56"  (9/16)

Also known as: 783310138150, 1810, GRE1810, cookie press, potato masher, Set kicker , Bender, Kicker

Specifications

Diameter: 1/2 in
Type: EMT, Bender, Offset Bender
Diameter: 1/2 in
Type: EMT, Bender, Offset Bender