8-32 X 3/4 Flat Head Square/phillips Machine Zinc

Item #: 0024170

Cat #: FMDD83234

UPC: 781002655138

$ 0.18 EA
Company wide:
0 in stock
Documents & Guides
8-32 X 3/4 Flat Head Square/phillips Machine Zinc

Overview

8-32 X 3/4 Flat Head Square/phillips Machine Zinc

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002655138, FMDD83234, DOTFMDD83234

Specifications

Length: 3/4 in
Drive: Phillips
Material: Steel
Screw Head: Flat
Size: # 8
Length: 3/4 in
Material: Steel
Size: # 8
Drive: Phillips
Screw Head: Flat