1/4 X 1/2 Round Head Square/slotted Machine Zinc

Item #: 0024161

Cat #: RMDS1412

UPC: 781002654001

$ 0.30 EA
Company wide:
0 in stock
Documents & Guides
1/4 X 1/2 Round Head Square/slotted Machine Zinc

Overview

1/4 X 1/2 Round Head Square/slotted Machine Zinc

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002654001, RMDS1412, DOTRMDS1412

Specifications

Screw Head: Round
Length: 1/2 in
Diameter: 1/4 in
Drive: Slotted
Material: Steel
Screw Head: Round
Diameter: 1/4 in
Material: Steel
Length: 1/2 in
Drive: Slotted