Wet/Dry Dust Extractor, 10 Gal, 15A

Item #: 0024143

Cat #: DWV012

UPC: 885911222754

Company wide:
0 in stock
Documents & Guides
Wet/Dry HEPA Dust Extractor, 10 Gallon Tank Size, 15 Amp Motor

Overview

Wet/Dry HEPA Dust Extractor, 10 Gallon Tank Size, 15 Amp Motor

The DWV012 10 Gallon wet/dry HEPA dust extractor with automatic filter cleaning has a powerful 15 Amp motor to deliver maximum suction and automatic filter cleaning every 30 seconds without stopping. Lightweight for easy transporting and heavy duty for jobsite durability.

Also known as: 885911222754, DWV012, DEWDWV012

Specifications

Type: Vacuum
Amps: 15
Length: 15 ft
Type: Vacuum
Length: 15 ft
Amps: 15