Support Unit Assy,1/2 1-1/4 Rigid

Item #: 0024113

Cat #: 17979

UPC: 783310179795

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Support Unit Assy,1/2 1-1/4 Rigid

Overview

Support Unit Assy,1/2 1-1/4 Rigid
Also known as: 783310179795, 17979, GRE17979

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Knockout Diameter: 1/2 in
Gangs: 1