10USECSTRBROWNX500 RW RHH

Item #: 0024100

Cat #: 10USECSTRBROX500C

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10USECSTRBROWNX500 RW RHH

Overview

10USECSTRBROWNX500 RW RHH
Also known as: 10USECSTRBROX500C

Specifications

Color: Brown
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: CPE
Color: Brown
Material: Copper
Conductors: 1
Gauge: 10 AWG
Volts AC: 600
Jacket: CPE