Hydraulic Hose

Item #: 0024065

Cat #: 11289

UPC: 783310112891

$ 394.04 EA
Company wide:
0 in stock
Documents & Guides
Hydraulic Hose, Length: 6', Diameter: 3/8", Weight: 3.6 lbs

Overview

Hydraulic Hose, Length: 6', Diameter: 3/8", Weight: 3.6 lbs

3/8X6' Hose unit with couplers 2-M

Also known as: 783310112891, 11289, GRE11289

Specifications

Type: Hose
Diameter: 3/8 in
Type: Hose
Diameter: 3/8 in