Sustainable

20W LED Compact Wallpack

Item #: 0024042
Cat #: OLWP 11 PE BZ
UPC: 753573853428
Call for price
Company wide:
0 in stock
20 Watt LED Compact Wallpack - 1096 Lumens, 3954K, 120V, Photocell - Finish: Bronze. Replaces up to 70W HPS. Life: 50,000 Hours.

Overview

20 Watt LED Compact Wallpack - 1096 Lumens, 3954K, 120V, Photocell - Finish: Bronze. Replaces up to 70W HPS. Life: 50,000 Hours.
Also known as: 753573853428 , OLWP 11 PE BZ, LITOLWP11PEBZ, Submarine

Specifications

Type: Wallpack, Photocell
Volts AC: 120
Wattage: 20
Color: Bronze
Material: Aluminum
Light Technology: LED
Type: Wallpack, Photocell
Wattage: 20
Material: Aluminum
Volts AC: 120
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)