Conduit Piston Set

Item #: 0024029

Cat #: S2613

UPC: 783310267775

$ 66.96 EA
Company wide:
18 in stock
Documents & Guides
Conduit Piston Set, Includes: Conduit Pistons [(1) 1/2", (1) 3/4", (1) 1", (1) 1-1/4", (1) 1-1/2" & (1) 2"

Overview

Conduit Piston Set, Includes: Conduit Pistons [(1) 1/2", (1) 3/4", (1) 1", (1) 1-1/4", (1) 1-1/2" & (1) 2"

Use with blower or vacuum power fishing system to pioneer the line through the conduit run Flexible foam body for an air-tight seal Color-coded end disk with embossed size markings for fast, easy selection Strong steel center rod with loops on both ends Pistons available for all types and sizes of conduit 1/2 IN through 6 IN

Also known as: 783310267775, S2613, GRES2613, Mouse, Conduit Pigs, Conduit Pig

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 2 in
Type: Piston
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 2 in
Type: Piston