FISHTAPE,REPLCMNT-STEEL-65'

Item #: 0024026

Cat #: RS438-65

UPC: 783310124696

$ 71.80 EA
Company wide:
0 in stock
MagnumPROÖ Oil-Tempered Spring Steel Replacement Fish Tape 65' x 1/8" (19.8m x 3.2mm) without Case. Oil-tempered spring steel for excellent fishing performance. Improved low profile tip for easy fishing through all sizes of conduit.

Overview

MagnumPROÖ Oil-Tempered Spring Steel Replacement Fish Tape 65' x 1/8" (19.8m x 3.2mm) without Case. Oil-tempered spring steel for excellent fishing performance. Improved low profile tip for easy fishing through all sizes of conduit.

Oil-tempered spring steel for excellent fishing performance, Dirt-free tape finish keeps hands cleaner during use.

Also known as: 783310124696, RS438-65, GRERS43865

Specifications

Diameter: 1/8 in
Material: Steel
Length: 65 ft
Type: Fish Tape
Diameter: 1/8 in
Length: 65 ft
Material: Steel
Type: Fish Tape