FISHTAPE,REPLCMNT-STEEL-125'

Item #: 0024024

Cat #: RS438-125

UPC: 783310124702

$ 74.11 EA
Company wide:
0 in stock
MagnumPROÖ Oil-Tempered Spring Steel Replacement Fish Tape 125' x 1/8" (38.1m x 3.2mm) without Case. Oil-tempered spring steel for excellent fishing performance. Improved low profile tip for easy fishing through all sizes of conduit.

Overview

MagnumPROÖ Oil-Tempered Spring Steel Replacement Fish Tape 125' x 1/8" (38.1m x 3.2mm) without Case. Oil-tempered spring steel for excellent fishing performance. Improved low profile tip for easy fishing through all sizes of conduit.
Also known as: 783310124702, RS438-125, GRERS438125

Specifications

Type: Replacement, Fish Tape
Length: 125 ft
Diameter: 1/8 in
Material: Steel
Type: Replacement, Fish Tape
Diameter: 1/8 in
Length: 125 ft
Material: Steel