VAYA COVE LP WHITE 4000K 45.5"

Item #: 0024020

Cat #: 350-000004-11

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LED Accent Light, Vaya Cove, Length: 45.5", Color Temperature: 4000K, Low Voltage, 24V DC Input Power, LED Driver required

Overview

LED Accent Light, Vaya Cove, Length: 45.5", Color Temperature: 4000K, Low Voltage, 24V DC Input Power, LED Driver required
Also known as: 350-000004-11, CKI35000000411

Specifications

Color Temperature: 4000 (Cool White)
Volts DC: 24
Length: 45.500 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 45.500 in
Volts DC: 24
Light Technology: LED