Wireway Barrier Kit, 1, Steel, Gray

Item #: 0024011

Cat #: 66-12BK

UPC: 782051405088

$ 221.15 EA
Company wide:
0 in stock
Documents & Guides
Wireway Barrier Kit, NEMA Type 1, Steel, ANSI 61 Gray Acrylic Electrocoat, Height: 6 Inch, Length: 60 Inch, Mounting: Bolt-On

Overview

Wireway Barrier Kit, NEMA Type 1, Steel, ANSI 61 Gray Acrylic Electrocoat, Height: 6 Inch, Length: 60 Inch, Mounting: Bolt-On
Also known as: 782051405088, 66-12BK, CIR6612BK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in