3" Fiberglass 90° Elbow, 12" Radius, Black, Red Stripe

Item #: 0023948

Cat #: 3FG90X12 RED STRIPE

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
3 Inch Fiberglass 90 Degree Elbow, 12 Inch Radius, Black, Red Stripe

Overview

3 Inch Fiberglass 90 Degree Elbow, 12 Inch Radius, Black, Red Stripe
Also known as: 3FG90X12 RED STRIPE, 3FG90X12RS

Specifications

Diameter: 3 in
Material: Fiberglass
Color: Black/Red
Angle: 90°
Sweep Radius: 12 in
Diameter: 3 in
Color: Black/Red
Sweep Radius: 12 in
Material: Fiberglass
Angle: 90°

Customer Reviews

No reviews for this product
(0)