BUSS 170M2669 FUSE 315A 690V 00TN/8

Item #: 0023784

Cat #: 170M2669

UPC: 051712799195

$ 368.40 EA
Company wide:
0 in stock
Documents & Guides
BUSS 170M2669 FUSE 315A 690V

Overview

BUSS 170M2669 FUSE 315A 690V
Also known as: 051712799195, 170M2669, BUS170M2669

Specifications

Type: Square Body
Type: Square Body