18 AWG, 8 Triads, 600 Volt Individual & Overall Shield 90°C - UL Type TC

Item #: 0023783

Cat #: L51808

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, 8 Triads, 600 Volt Individual & Overall Shield 90°C - UL Type TC

Overview

18 AWG, 8 Triads, 600 Volt Individual & Overall Shield 90°C - UL Type TC

The overall shield design provides the best possible protection against electromagnetic interference for all cables featuring twisted pairs technology.

Also known as: L51808, OMNL51808

Specifications

Gauge: 18 AWG
Volts AC: 600
Conductors: 8 Triads
Gauge: 18 AWG
Conductors: 8 Triads
Volts AC: 600