
8 X 1-5/8 K-LATH PHILLIPS WAFER HEAD METAL PIERCING
Item #: 0023727
Cat #: DOTKWBK8158
UPC: 781002158097
Company wide:
0
in stock
Documents & Guides
8 X 1-5/8 K-LATH PHILLIPS WAFER HEAD METAL PIERCING
Overview
8 X 1-5/8 K-LATH PHILLIPS WAFER HEAD METAL PIERCING
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002158097, DOTKWBK8158
Specifications
| Screw Head: | Wafer |
| Drive: | Phillips |
| Material: | Steel |
| Length: | 1 5/8 in |
| Size: | # 8 |
| Screw Head: | Wafer |
| Material: | Steel |
| Size: | # 8 |
| Drive: | Phillips |
| Length: | 1 5/8 in |