Breaker, 30A, 2P, 240V, 10kAIC

Item #: 0023694

Cat #: QCR2030HT

UPC: 782114316474

$ 590.74 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Type QCR, Quicklag, Cable In/Cable-Out, 30 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Ring or Spade Lug Terminals, Thermal-Magnetic.

Overview

Breaker, Type QCR, Quicklag, Cable In/Cable-Out, 30 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Ring or Spade Lug Terminals, Thermal-Magnetic.
Also known as: 782114316474, QCR2030HT, CUTQCR2030HT

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Mounting: DIN Rail
Interrupt Rating AC: 10 kA