Breaker, 20A, 2P, 240V, 10kAIC

Item #: 0023692

Cat #: QCR2020HT

UPC: 782114225851

$ 529.16 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Type QCR, Quicklag, Cable In/Cable-Out, 20 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Ring or Spade Lug Terminals, Thermal-Magnetic.

Overview

Breaker, Type QCR, Quicklag, Cable In/Cable-Out, 20 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Ring or Spade Lug Terminals, Thermal-Magnetic.
Also known as: 782114225851, QCR2020HT, CUTQCR2020HT

Specifications

Poles: 2
Amps: 20
Volts AC: 240
Poles: 2
Volts AC: 240
Amps: 20