40W 2G11 22.5"

Item #: 0023653
Cat #: F4030BXSPX41
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
CDE F40/30BX/SPX41 40W 2G11 22.5" MOL RS/IS

Overview

CDE F40/30BX/SPX41 40W 2G11 22.5" MOL RS/IS
Also known as: F4030BXSPX41, CNDF4030BXSPX41

Specifications

Type: Subminiature, Radial Lead
Opening: Time-Delay, Slow-Blow
Mounting: Plug
Volts AC: 250
Amps: 0.500
Type: Subminiature, Radial Lead
Mounting: Plug
Amps: 0.500
Opening: Time-Delay, Slow-Blow
Volts AC: 250

Customer Reviews

No reviews for this product
(0)