25836 MINIATURE - HIGH VOLUME

Item #: 0023551

Cat #: 97-13.5

UPC: 043168258364

Call for price
Company wide:
0 in stock
Documents & Guides
GE G6 - Automotive Low Voltage

Overview

GE G6 - Automotive Low Voltage
Also known as: 043168258364, 97-13.5, CUR97

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Material: Steel
Mounting: Screw On, Nail On
Depth: 2 1/8 in