25794 Miniature - High Volume

Item #: 0023536

Cat #: 90-12

UPC: 043168257947

Call for price
Company wide:
0 in stock
Documents & Guides
Ge 90 13v .58a G6 Dc Bay Lamp

Overview

Ge 90 13v .58a G6 Dc Bay Lamp
Also known as: 043168257947, 90-12, CUR90

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 29.500 in³
Number of Knockouts: 12
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Material: Steel
Cubic Inches: 29.500 in³
Knockouts: Yes
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Number of Knockouts: 12