
Power Supply, 20A, 3PH, 380-480VAC, 24VDC, 42W, DIN Rail Mount
Item #: 0023522
Cat #: SDN 20-24-480CC
UPC: 783472004546
Company wide:
0
in stock
Documents & Guides
Power Supply, 20A, 3PH, 380-480VAC, 24VDC, 42W, DIN Rail Mount20 Amp, Power Supply, SDN-C Series, 3-Phase, Input Voltage, 380 - 480 Volt AC & 600 Volt DC, Output Voltage, 24 Volt DC, 42 Watts, Din Rail Mount
Overview
Power Supply, 20A, 3PH, 380-480VAC, 24VDC, 42W, DIN Rail Mount20 Amp, Power Supply, SDN-C Series, 3-Phase, Input Voltage, 380 - 480 Volt AC & 600 Volt DC, Output Voltage, 24 Volt DC, 42 Watts, Din Rail Mount
Also known as: 783472004546, SDN 20-24-480CC, SOLSDN2024480CC
Specifications
| Phase: | 3 |
| Wattage: | 42 |
| Volts DC: | 24 |
| Type: | Power Supply |
| Mounting: | DIN Rail |
| Amps: | 20 |
| Volts AC Range: | 100 - 240, 380 - 480 |
| Volts DC Range: | 450 - 760 |
| Phase: | 3 |
| Volts DC: | 24 |
| Mounting: | DIN Rail |
| Volts AC Range: | 100 - 240, 380 - 480 |
| Wattage: | 42 |
| Type: | Power Supply |
| Amps: | 20 |
| Volts DC Range: | 450 - 760 |