Compact Fluorescent Lamp, Twist, 40W, 4100K

Item #: 0023521

Cat #: S7335

UPC: 045923073359

Company wide:
0 in stock
Compact Fluorescent Lamp, 40 Watt, Bulb: EL/mDT (Twist), Base: Medium Screw (E26), CRI: 82, Lumens: 2600, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. 150W Equivalent. *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 40 Watt, Bulb: EL/mDT (Twist), Base: Medium Screw (E26), CRI: 82, Lumens: 2600, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. 150W Equivalent. *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073359, S7335, SATS7335

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 2600
Volts AC: 120
Wattage: 40
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: CFL
Base: Medium Screw (E26)
Lumens: 2600
Wattage: 40
Dimmable: No