Fuse, 450 Amp Class T Very-Fast-Acting, Current-Limiting, 600V

Item #: 0023500

Cat #: JJS-450

UPC: 051712628211

$ 738.64 EA
Company wide:
0 in stock
Documents & Guides
450 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

450 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Also known as: 051712628211, JJS-450, BUSJJS450

Specifications

Amps: 450
Class: T
Mounting: Bolt
Type: Current-Limiting, Fuse
Volts AC: 600
Speed: Very Fast Acting
Interrupt Rating DC: 200 kA
Amps: 450
Mounting: Bolt
Volts AC: 600
Interrupt Rating DC: 200 kA
Class: T
Type: Current-Limiting, Fuse
Speed: Very Fast Acting