49936 Miniature - Other

Item #: 0023468

Cat #: 585

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Lamps, Miniature, Bulb Type: 585, Volts: 28 Vdc, Base Type: Wedge, Overall Length: 1.06 Inch, Application: Indicator

Overview

Lamps, Miniature, Bulb Type: 585, Volts: 28 Vdc, Base Type: Wedge, Overall Length: 1.06 Inch, Application: Indicator
Also known as: 585, CUR585

Specifications

Material: Steel
Depth: 1/2 in
Cubic Inches: 7 in³
Material: Steel
Cubic Inches: 7 in³
Depth: 1/2 in