Extended Range PIR Sensor, Ceiling Mount, 120/277VAC

Item #: 0023360

Cat #: CMR 10 LT

UPC: 745975860852

Company wide:
0 in stock
Documents & Guides
Extended Range 360º Sensor, Ceiling Mount, Line Voltage, Passive Infrared, Low Temp/High Humidity

Overview

Extended Range 360º Sensor, Ceiling Mount, Line Voltage, Passive Infrared, Low Temp/High Humidity
Also known as: 745975860852, CMR 10 LT, SESCMR10LT

Specifications

Mounting: Flush
Color: White
Angle: 360°
Volts AC Range: 120 - 277
Mounting: Flush
Angle: 360°
Color: White
Volts AC Range: 120 - 277