Minbay Lamp

Item #: 0023279

Cat #: 1864

UPC:

Company wide:
0 in stock
Documents & Guides
28 Volt .17A T3-1/4 Minbay- Aircraft; Low Voltage; GE P/N: 27862

Overview

28 Volt .17A T3-1/4 Minbay- Aircraft; Low Voltage; GE P/N: 27862
Also known as: 1864, CUR1864

Specifications

Lumens: 38
Volts AC: 28
Shape: T3-1/2 (Tubular)
Wattage: 5
Type: Miniature, Specialty
Color Rendering Index (CRI): 100
ANSI Code: 1864
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Lumens: 38
Shape: T3-1/2 (Tubular)
Type: Miniature, Specialty
ANSI Code: 1864
Base: Bayonet (BA9s)
Volts AC: 28
Wattage: 5
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent