27491 Miniature - Other

Item #: 0023256

Cat #: 1631X

UPC: 043168274913

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Lamps, Miniature, Bulb Type: 1631x, Volts: 6.5 Vdc, Base Type: Double Contact Pre-focus, Overall Length: 2 Inch, Application: Instrument, Silver Contacts

Overview

Lamps, Miniature, Bulb Type: 1631x, Volts: 6.5 Vdc, Base Type: Double Contact Pre-focus, Overall Length: 2 Inch, Application: Instrument, Silver Contacts
Also known as: 043168274913, 1631X, CUR1631X

Specifications

Depth: 3 1/2 in
Material: Steel
Depth: 3 1/2 in
Material: Steel